Shop KEYSTONE
See all product information
Create Account
2ft Vapor Tight Fixture, Power Select and Color Select, 25/20/15W, Frosted Lens, Dimming
- Mfr # KT-VTLED25PS-2A-8CSA-VDIM
- Zoro # G513326595
product price:
$
96.99
/ea
Key Features
Fixture Wattage
25/20/15W
Voltage
120V to 277V
Lumens
3300/2700/2070
Height
7.3 in
Width
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED25PS-2A-8CSA-VDIM
- Zoro #
- G513326595
- UPC #
- 843654134888
- Country of Origin
- Unknown
- Fixture Wattage
- 25/20/15W
- Voltage
- 120V to 277V
- Lumens
- 3300/2700/2070
- CRI
- >80
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Dimming
- 0-10V
- DLC Standard
- Yes
Dimensions
- Height
- 7.3 in
- Width
- 7.3 in
- Length
- 24.3 in
Description
2ft Vapor Tight Fixture feat. Power Select Color Select, 25/20/15W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming
- • Keystone Color Select technology, adjust CCT between 3500K/4000K/5000K
- • Keystone Power Select technology, adjust power between 25W/20W/15W
- • NEMA 4X rated enclosure, IP66 ingress protection, IK10 impact rating
- • 2ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.