
9.2W LED T8 Tube, Glass Construction, 120-277V Input, 4 ft, 4000K, Direct Drive
Mfr # KT-LED9T8-48G-840-D-CP
Zoro # G822654501
product price:Â $42.45
/eaKey Features
Watts
2W
Voltage
120-277V
Bulb Shape
T8
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED9T8-48G-840-D-CP
Zoro #
G822654501
UPC #
843654122632
Country of Origin
Unknown
Details
Watts
2W
Voltage
120-277V
Color Temperature
4000K
Bulb Shape
T8
Light Technology
LED
Item
LED Sign Tube
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.