Shop KEYSTONE
See all product information
Create Account
Back-Lit 1x4 Flat Panel Fixture
- Mfr # KT-BPLED35PS-14C-8CSA-VDIM /1PK
- Zoro # G216437512
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Ambient Temperature - Maximum
104 Degrees F
Wire Rope Length
47 3/4 in
Ambient Temperature - Minimum
-4 Degrees F
Series
KT
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-BPLED35PS-14C-8CSA-VDIM /1PK
- Zoro #
- G216437512
- UPC #
- 843654162256
- Country of Origin
- Viet Nam
- Item
- Backlit LED Panel
- Ambient Temperature - Maximum
- 104 Degrees F
- Ambient Temperature - Minimum
- -4 Degrees F
- Series
- KT
- Rated Life
- 50,000 hr
- Sensor Type
- No Sensor
- Mounting Style
- Ceiling
- Lens Shape
- Flat
- Lumen Selectable
- Selectable
- Color Temperature
- 3500K, 4000K, 5000K
- Color Selectable
- Selectable
- Emergency Battery Backup
- No
- Color Rendering Index
- 80
- Dimming Method
- 0-10V
- Light Output
- 3,950 lm
- Standards
- UL Listed
- Lighting Technology
- LED
- Dimmable
- Yes
- Maximum Fixture Wattage
- 35 W
- Voltage
- 120 to 277V AC
Dimensions
- Wire Rope Length
- 47 3/4 in
- Overall Width
- 11 3/4 in
- Nominal Length
- 4 ft
- Overall Height
- 1 1/2 in
- Nominal Width
- 1 ft
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 47 3/4 in
- Length
- 47 3/4 in
Description
LED Light Fixture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.