
Commercial PAR38 LED lamp, 18W, E26 base, 4000K, 120-277V Input, Standard Flood
Mfr # KT-LED18PAR38-F-840
Zoro # G622654305
product price:Â $53.69
/eaKey Features
Voltage
120-277V
Watts
18
Bulb Shape
PAR38
Color Temperature
4,000 K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED18PAR38-F-840
Zoro #
G622654305
UPC #
843654122984
Country of Origin
Unknown
Details
Item
LED Par Lamp
Voltage
120-277V
Watts
18
Bulb Shape
PAR38
Color Temperature
4,000 K
Light Technology
LED
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.