Constant Current LED Driver, 1750mA Output, 60W Max, 120-277V Input, 0-10V Dimming
Mfr # KTLD-60-UV-1750-VDIM-AR1 /A-CP
Zoro # G222706602
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Watts
60W
Input Voltage
120-277V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTLD-60-UV-1750-VDIM-AR1 /A-CP
Zoro #
G222706602
UPC #
843654125435
Country of Origin
Unknown
Details
Light Technology
LED
Watts
60W
Input Voltage
120-277V
Dimmable
Yes
Item
LED Driver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.