
Constant Voltage LED Driver, 120W (2x 60W Channels), 120-277V Input, 12V Output, 16" Case
Mfr # KTLD-120-UV-12V-L10-DP
Zoro # G522655082
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120-277V
Dimmable
No
Watts
120W
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTLD-120-UV-12V-L10-DP
Zoro #
G522655082
UPC #
890949008287
Country of Origin
Unknown
Details
Input Voltage
120-277V
Dimmable
No
Watts
120W
Item
LED Driver
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.