Shop KEYSTONE
See all product information
Create Account
DirectDrive T8 LED Tube, KT-LED25T8-48G-840-DX2 25PK
- Mfr # KT-LED25T8-48G-840-DX2
- Zoro # G601071703
product price:Â
$
366.99
/pk of 25, $14.68/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Watts
25 watts
Lumens
3000
Rated Life
50,000 hr
Bulb Beam Angle
240 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED25T8-48G-840-DX2
- Zoro #
- G601071703
- UPC #
- 843654123226
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Watts
- 25 watts
- Lumens
- 3000
- Rated Life
- 50,000 hr
- Bulb Beam Angle
- 240 Degrees
Description
25W, 3000 Lumen, 4' 240' Beam Angle, Ballast Bypass, DLC 4.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.