Zoro Homepage

Emergency LED Backup Battery 5W

  • Mfr # KT-EMRG-LED-5C-500-EN /DF

  • Zoro # G014923507


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Length
9 1/2 in
Width
2 5/16 in
Height
1 3/16 in
Input Voltage
120 to 277V AC
Output Voltage
20 to 60V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-EMRG-LED-5C-500-EN /DF
Zoro #
G014923507
UPC #
843654132433
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
2 5/16 in
Height
1 3/16 in

Description

Not Applicable, Emergency LED Backup Battery 5W, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 5 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, 9 1/2 in Length, 2 5/16 in Width, 1 3/16 in Height, Standard Profile, Steel Housing Material

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.