Shop KEYSTONE FABRICS
See all product information
Create Account
Cordless Faux Wood Blind, White, 36 in H
- Mfr # FW-43x36
- Zoro # G715852373
product price:Â
$
60.99
/ea
Key Features
Operation Mechanism
Cordless Manual
Valance Material
PVC
Mount Height
2 in
Assembly
Assembled
Operation side
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FW-43x36
- Zoro #
- G715852373
- UPC #
- 840454831405
- Country of Origin
- China
- Item
- Cordless Faux Wood Blind
- Operation Mechanism
- Cordless Manual
- Valance Material
- PVC
- Assembly
- Assembled
- Operation side
- Left
- Tiedown Included
- Hold Down Bracket
- Pattern
- Smooth
- Includes Mounting Hardware
- Mounting Hardware Included
- Headrail Material
- PVC
- Valance Color
- White
- Blind Material
- Faux Wood
- Flammability Standards
- NFPA
- Blind Orientation
- Horizontal
- Includes Headrail
- Headrail Included
- Blind Color
- White
Dimensions
- Mount Height
- 2 in
- Blind Width
- 43 in
- Valance Depth
- 1/2 in
- Blind Height
- 36 in
- Valance Width
- 43 1/2 in
- Blind Depth
- 2 1/4 in
- Mount Depth
- 2 in
- Valance Height
- 3 1/4 in
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.