Shop All LED Light Bulbs
Keystone
HID LED Lamp, KT-LED27HID-E26-850-D
Mfr # KT-LED27HID-E26-850-D
Zoro # G501058316
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Keystone
- MFR # KT-LED27HID-E26-850-D
- Zoro # G501058316
- Country of Origin Unknown
- Category LED Light Bulbs
Description
This Keystone offers you a crisp 5000K CCT while outputting 3830 lumens. Rated 83 on the CRI (Color Range Index). This product also features a sleek White finish, with an input voltage measuring in at 120-277V while using only 27 watts of power! Enclosed Rated, IP64, UL certified while being usable up to and over 50000 hours! It also offers a 5 Year Warranty in the rare case something goes wrong.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE CL-EHL-12-27W-MCTP-E2627W MAX CORN LAMP ADJ. POWER 12/18/27W ADJ. CCT 30/40/50K AC 110-277V E26 (CL-EHL-12-27W-MCTP-E26)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- BLACK FLAG Zapper Led Bulb 4W Wht (75048)
- SATCO Satco 50-722 Lexan-#174; Prismatic Cylinder 3-11/64 Screw Fitter 6-1/4-in. Height (50/722)
- KEYSTONE 3500K LED CFL Replacement DirectDrive, KT-LED82P-O-835-D (KT-LED82P-O-835-D)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-850-DX2 25PK (KT-LED25T8-48G-850-DX2)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-850-DX2 25PK (KT-LED25T5HO-48GC-850-DX2)
- KEYSTONE T8 ComboDrive LED Tube, KT-LED13T8-48G-850-X3 25PK (KT-LED13T8-48G-850-X3)
- GE LAMPS LED 12W, PAR30, Med, E26, 40D, Fl (LED12DP30RW92740)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34194-12PK)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/850/LS EX39 BB 3/1)
- Keystone LED Light Bulbs