Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knuckle mount for 500W LED Sports Light Flood, Small

  • Mfr # KT-SLFLED-KM-1-KIT

  • Zoro # G013314016


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Depth
5.8268 in
Length
25.5906 in
Width
12.2047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-SLFLED-KM-1-KIT
Zoro #
G013314016
UPC #
843654155821
Country of Origin
Unknown

Dimensions

Depth
5.8268 in
Length
25.5906 in
Width
12.2047 in

Description

  • • Knuckle mount for 500W LED Sports Light Flood
  • • Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.