LED 1ft Linear High Bay Fixture

  • Mfr # KT-HBLED105PS-1C-OSC-8CSD-VDIM

  • Zoro # G016437675


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
0
Maximum Fixture Wattage
105 W
Nominal Length
1 1/2 ft
Lumen Selectable
Not Selectable
For Bulb Shape
Linear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-HBLED105PS-1C-OSC-8CSD-VDIM
Zoro #
G016437675
UPC #
843654105703
Country of Origin
Viet Nam

Dimensions

Nominal Length
1 1/2 ft
Overall Height
2 in
Suggested Mounting Height - Maximum
25 ft
Overall Width
11 13/16 in
Suggested Mounting Height - Minimum
16 ft
Overall Length
1 ft

Details

Item
LED Light Fixture
Number of Bulbs
0
Maximum Fixture Wattage
105 W
Lumen Selectable
Not Selectable
For Bulb Shape
Linear
Bulbs Included
Yes
Standards
UL Listed
Product Type
Die-Cast High Bay
Lamp Type
LED
Series
K T-HBLED
Light Output
16,100 lm
Voltage
120 to 277V AC
Includes
(2) Lens Types
Ambient Temperature - Maximum
131 Degrees F
Color Selectable
Selectable
Lighting Technology
LED
Ambient Temperature - Minimum
-4 Degrees F
Mounting Style
Ceiling
Color Rendering Index
80
Dimmable
Yes
For Bulb Type
LED
Rated Life
50,000 hr
Emergency Battery Backup
No
Housing Color
White
Light Distribution
Wide/Narrow
Lens Material
Polycarbonate
Color Temperature
4000K, 5000K
Bay Light Type
High Bay

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.