Shop LITHONIA LIGHTING

LEDHighBay, White, IBE, 22inL, 151/4inW

  • Mfr # IBE 22LM MVOLT 50K

  • Zoro # G6608310


product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
18 ft or Above
Light Distribution
General
Fixture Voltage
120/277
Color Temperature
5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IBE 22LM MVOLT 50K
Zoro #
G6608310
UPC #
191848491133
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
18 ft or Above
Space to Mtg. Height Ratio
1.5
Fixture Height
4 9/32 in
Fixture Length
22 1/16 in
Fixture Width
14 1/4 in
Overall Width
15 1/4 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
4 3/8 in
Overall Length
22 in
Suggested Fixture Mounting Height Range
Up to 20 ft.
Suggested Mounting Height - Minimum
18 ft
Suggested Mounting Height - Maximum
30 ft
Nominal Length
22 in
Wire Rope Length
22 in
Length
22 in

Details

Lighting Technology
LED
Lumens
21,712 lm
Light Distribution
General
Fixture Voltage
120/277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
ANSI C82.77-5-2015, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
166 W
LED Replacement For
(6) Lamp T5HO 400W MH
Occupancy Sensor
No
Fixture Lens Material
Acrylic
Color Temp.
5000K
Fixture Series
IBE
Bulb Technology
LED
Emergency Back Up Battery
No
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Color
White
Color Rendering Index
80.0
Lamp Watts - Fixtures
166 W
Lumens Per Watt
130.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Dimmable
Yes
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Fixture Housing Material
Aluminum
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Fixture Rated Life
100,000 hr
Number of Light Bars
6
Fixture Warranty
5 yr Limited Warranty
Item
LED High Bay
Fixture Lens Type
Semi-Diffused
Includes
Lens
Voltage
120 to 277V AC
Rated Life
100,000 hr
Lumens per Watt
130 lm/W
Ambient Temp. Range
-40 Degrees to 113 Degrees F
For Bulb Shape
Integrated LED
CA Title 24 Compliant
No
Housing Color
White
Lamp Type
Integrated LED
Ingress Protection Rating
Not Rated
Lens Material
Acrylic
Min. Ambient Temp.
-40 Degrees F
For Bulb Base Type
Integrated LED
For Bulb Type
Integrated LED
Emergency Battery Backup
No
Number of Bulbs
0
Max. Ambient Temp.
113 Degrees F
Series
IBE
Bay Light Type
High Bay
Housing Material
Aluminum
Reflector Type
Enclosed
Bulbs Included
Yes
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Maximum Fixture Wattage
166 W
Ambient Temperature - Maximum
113 Degrees F
Ambient Temperature - Minimum
-40 Degrees F
Product Type
LED High Bay Fixture
Mounting Style
Ceiling, Suspended
Light Output
21,712 lm

Description

LEDHighBay,White,IBE,22inL,151/4inW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.