Shop KEYSTONE

LED 4ft Linear High Bay Fixture

  • Mfr # KT-HBLED270-4F-840-VDIM-P /G2

  • Zoro # G116437599


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Suggested Mounting Height - Maximum
32 ft
Standards
UL Listed
Mounting Style
Ceiling
Ambient Temperature - Minimum
-4 Degrees F
Color Selectable
Not Selectable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-HBLED270-4F-840-VDIM-P /G2
Zoro #
G116437599
UPC #
843654136806
Country of Origin
Viet Nam

Dimensions

Suggested Mounting Height - Maximum
32 ft
Overall Length
46 1/2 in
Overall Width
15 in
Overall Height
2 3/8 in
Nominal Width
15 in
Nominal Length
4 ft
Suggested Mounting Height - Minimum
24 ft

Details

Item
LED Light Fixture
Standards
UL Listed
Mounting Style
Ceiling
Ambient Temperature - Minimum
-4 Degrees F
Color Selectable
Not Selectable
Dimmable
Yes
Product Type
LED High Bay
Voltage
120 to 277V AC
Series
Premium
Lighting Technology
LED
Light Output
40,500 lm
Color Temperature
4000K
Includes
Chain Mounting Accessories, V-Hook
Ambient Temperature - Maximum
122 Degrees F
For Bulb Type
LED
Lens Material
Acrylic
Bulbs Included
Yes
Housing Color
White
Maximum Fixture Wattage
270 W
For Bulb Shape
Linear
Bay Light Type
High Bay
Color Rendering Index
80
Lumen Selectable
Not Selectable
Rated Life
50,000 hr
Number of Bulbs
0
Light Distribution
Wide
Emergency Battery Backup
No
Lamp Type
LED

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.