LED Driver, 0-10V, 5-9/16 in - L, 1PK

  • Mfr # KTLD-20-UV-SC730-56-VDIM-AF4 /USB

  • Zoro # G314886984


product price: $48.65
/ea

Key Features

Environmental Rating
Dry Location
Length
5 9/16 in
Width
1 5/16 in
Height
13/16 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-20-UV-SC730-56-VDIM-AF4 /USB
Zoro #
G314886984
UPC #
843654140810
Country of Origin
China

Dimensions

Length
5 9/16 in
Width
1 5/16 in
Height
13/16 in

Details

Item
LED Driver
Environmental Rating
Dry Location
Input Voltage
120 to 277V AC
Output Voltage
10 to 56V DC
Output Current
200 to 730 mA
Input Power
20 W
UL Type
Type C
Programming Method
Software
Number of Bulbs Supported
1
Dimming Method
0-10V
Total Harmonic Distortion
20 %
Ouput Constant
Constant Current
Warranty
10 yr Limited
Intended LED Usage
Fixture Array
Power Factor - Minimum
0.9
Included Components
Integrated USB-C Port
Output Technology
Programmable
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, UL 1310 Class 2
Number of Fixtures
1
Case Form Factor
Compact
Max. Ambient Temp.
122 Degrees F
Driver Class
Class 2
LED Driver Protection
Overload Protection, Over-Temperature Protection, Overvoltage Protection, Short-Circuit Protection
Frequency
60 Hz
Max. Case Temp.
194 Degrees F
Power Output - Minimum
2 W
Input Current - Maximum
0.23 A
Driver Life Expectancy
85,000 hr
Profile
Standard Profile
Driver Mounting Location
Remote Mount
Power Output - Maximum
20 W
Min. Ambient Temp.
-40 Degrees F
Dimming Range
100% to 1%

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 200 to 730 mA Output Current, 20 W Input Power, 5 9/16 in Length, 1 5/16 in Width, 13/16 in Height, Case Form Factor Compact, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.