LED Driver, 0-10V, 5 in - L, 1PK

  • Mfr # KTLD-25-UV-SC1250-56-VDIM-W1 /USB

  • Zoro # G914886988


product price:  $52.29
/ea

Key Features

Environmental Rating
Dry Location
Length
5 in
Width
2 3/8 in
Height
1 in
Input Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTLD-25-UV-SC1250-56-VDIM-W1 /USB
Zoro #
G914886988
UPC #
843654136080
Country of Origin
China

Dimensions

Length
5 in
Width
2 3/8 in
Height
1 in

Details

Item
LED Driver
Environmental Rating
Dry Location
Input Voltage
120 to 277V AC
Output Voltage
10 to 56V DC
Output Current
420 to 1250 mA
Input Power
25 W
Intended LED Usage
Fixture Array
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, UL 1310 Class 2
Programming Method
Software
LED Driver Protection
Overload Protection, Over-Temperature Protection, Overvoltage Protection, Short-Circuit Protection
Input Current - Maximum
0.29 A
Max. Case Temp.
194 Degrees F
Dimming Method
0-10V
Case Form Factor
Compact
Power Output - Minimum
4.2 W
Total Harmonic Distortion
20 %
Frequency
50/60 Hz
Power Output - Maximum
25 W
Ouput Constant
Constant Current
Driver Life Expectancy
85,000 hr
Output Technology
Programmable
Dimming Range
100% to 1%
Min. Ambient Temp.
-40 Degrees F
Power Factor - Minimum
0.9
UL Type
Type C
Number of Fixtures
1
Profile
Standard Profile
Max. Ambient Temp.
122 Degrees F
Number of Bulbs Supported
1
Included Components
Integrated USB-C Port
Driver Class
Class 2
Warranty
10 yr Limited
Driver Mounting Location
Remote Mount

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 10 to 56V DC Output Voltage, 420 to 1250 mA Output Current, 25 W Input Power, 5 in Length, 2 3/8 in Width, 1 in Height, Case Form Factor Compact, Standard Profile, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.