LED Driver, 0-10V, 9-1/2 in - L, 1PK

  • Mfr # KTLD-35-UV-PS850-42-VDIM-LM1

  • Zoro # G000905852


product price:  $38.89
/ea

Key Features

Power Output
35 W
Environmental Rating
Dry Location
Length
9 1/2 in
Width
1 1/4 in
Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTLD-35-UV-PS850-42-VDIM-LM1
Zoro #
G000905852
UPC #
843654128320
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
1 1/4 in
Height
1 1/8 in

Details

Item
LED Driver
Power Output
35 W
Environmental Rating
Dry Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, Class P, UL1310 Class 2
Power Factor
Greater Than 0.9
Dimming Range
100% to 10%
Max. Case Temp.
194 Degrees F
Driver Mounting Location
Remote Mount
Driver Class
Class 2
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Output Voltage
20 to 42V DC
Ouput Constant
Constant Current
Input Power
35 W
Dimming
Yes
Output Technology
Programmable
Output Current
700 mA, 750 mA, 800 mA, 850 mA
Number of Bulbs Supported
1
Dimming Type
Full Continuous Dimming
Profile
Standard Profile
Dimming Method
0-10V
Case Form Factor
Long
Intended LED Usage
Fixture Array
Number of Fixtures
1
Driver Life Expectancy
85,000 hr
Total Harmonic Distortion
20 %
Power Output - Minimum
14 W
Power Factor - Minimum
0.9
Min. Ambient Temp.
-40 Degrees F
Frequency
50/60 Hz
Max. Ambient Temp.
140 Degrees F
Power Output - Maximum
35 W
Input Current - Maximum
0.36 A
UL Type
Type C

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 20 to 42V DC Output Voltage, 700 mA, 750 mA, 800 mA, 850 mA Output Current, 35 W Input Power, 35 W Power Output, 9 1/2 in Length, 1 1/4 in Width, 1 1/8 in Height, Case Form Factor Long, Standard Profile, Class 2

Restrictions

This item has been restricted from sale in the following states: AK, GU, NM, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.