Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver, 0-10V, 4-1/2 in - L, 1PK

  • Mfr # KTLD-15-UV-PS300-54-VDIM-LP1

  • Zoro # G100905844


product price: $31.79
/ea

Key Features

Power Output
15 W
Environmental Rating
Dry Location
Length
4 1/2 in
Width
1 5/16 in
Height
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTLD-15-UV-PS300-54-VDIM-LP1
Zoro #
G100905844
UPC #
843654128757
Country of Origin
China

Dimensions

Length
4 1/2 in
Width
1 5/16 in
Height
15/16 in

Details

Item
LED Driver
Power Output
15 W
Environmental Rating
Dry Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Output Technology
Programmable
Power Factor
Greater Than 0.9
Driver Class
Class 2
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Driver Mounting Location
Remote Mount
Output Current
200 mA, 230 mA, 270 mA, 300 mA
Max. Case Temp.
194 Degrees F
Dimming
Yes
Ouput Constant
Constant Current
Dimming Range
100% to 10%
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, Class P, UL1310 Class 2
Output Voltage
30 to 54V DC
Input Power
15 W
Number of Bulbs Supported
1
Profile
Standard Profile
Intended LED Usage
Fixture Array
Dimming Method
0-10V
Dimming Type
Full Continuous Dimming
Case Form Factor
Compact
Number of Fixtures
1
Power Factor - Minimum
0.9
Max. Ambient Temp.
140 Degrees F
Power Output - Maximum
15 W
Power Output - Minimum
6 W
Min. Ambient Temp.
-40 Degrees F
Total Harmonic Distortion
20 %
Driver Life Expectancy
85,000 hr
Input Current - Maximum
0.16 A
Frequency
50/60 Hz
UL Type
Type C

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 30 to 54V DC Output Voltage, 200 mA, 230 mA, 270 mA, 300 mA Output Current, 15 W Input Power, 15 W Power Output, 4 1/2 in Length, 1 5/16 in Width, 15/16 in Height, Case Form Factor Compact, Standard Profile, Class 2

Restrictions

This item has been restricted from sale in the following states: AK, GU, NM, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.