Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver, 0-10V, 9-1/2 in - L, 1PK

  • Mfr # KTLD-45-UV-PS1100-42-VDIM-LM1

  • Zoro # G400905810


product price: $40.29
/ea

Key Features

Power Output
45 W
Environmental Rating
Dry Location
Length
9 1/2 in
Width
1 1/4 in
Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-45-UV-PS1100-42-VDIM-LM1
Zoro #
G400905810
UPC #
843654128405
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
1 1/4 in
Height
1 1/8 in

Details

Item
LED Driver
Power Output
45 W
Environmental Rating
Dry Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Power Factor
Greater Than 0.9
Output Current
1000 mA, 1100 mA, 900 mA, 950 mA
Dimming Range
100% to 10%
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Ouput Constant
Constant Current
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, Class P, UL1310 Class 2
Input Power
45 W
Output Voltage
20 to 42V DC
Max. Case Temp.
194 Degrees F
Driver Mounting Location
Remote Mount
Output Technology
Programmable
Driver Class
Class 2
Dimming
Yes
Case Form Factor
Long
Dimming Method
0-10V
Profile
Standard Profile
Number of Bulbs Supported
1
Dimming Type
Full Continuous Dimming
Intended LED Usage
Fixture Array
Number of Fixtures
1
Power Output - Minimum
18 W
Driver Life Expectancy
85,000 hr
Min. Ambient Temp.
-40 Degrees F
Total Harmonic Distortion
20 %
Input Current - Maximum
0.45 A
Power Output - Maximum
45 W
UL Type
Type C
Max. Ambient Temp.
140 Degrees F
Power Factor - Minimum
0.9
Frequency
50/60 Hz

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 20 to 42V DC Output Voltage, 1000 mA, 1100 mA, 900 mA, 950 mA Output Current, 45 W Input Power, 45 W Power Output, 9 1/2 in Length, 1 1/4 in Width, 1 1/8 in Height, Case Form Factor Long, Standard Profile, Class 2

Restrictions

This item has been restricted from sale in the following states: AK, GU, NM, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.