Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver, 0-10V, 11-7/16 in - L, 1PK

  • Mfr # KTLD-75-UV-PS1400-54-VDIM-LM2

  • Zoro # G700905831


product price: $55.29
/ea

Key Features

Power Output
75 W
Environmental Rating
Dry Location
Length
11 7/16 in
Width
1 1/4 in
Height
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-75-UV-PS1400-54-VDIM-LM2
Zoro #
G700905831
UPC #
843654128528
Country of Origin
China

Dimensions

Length
11 7/16 in
Width
1 1/4 in
Height
1 1/8 in

Details

Item
LED Driver
Power Output
75 W
Environmental Rating
Dry Location
For Use With
LED Lighting
Input Voltage
120 to 277V AC
Ouput Constant
Constant Current
Output Voltage
30 to 54V DC
Driver Class
Class 2
Standards
ANSI C63.4:2009 Class B, EN61000-3-2 (Harmonic Current Emissions Class C), EN61347-1, EN61347-2-13, UL 8750, Class P, UL1310 Class 2
Dimming Range
100% to 10%
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Max. Case Temp.
194 Degrees F
Power Factor
Greater Than 0.9
Input Power
75 W
Output Technology
Programmable
Output Current
1100 mA, 1200 mA, 1300 mA, 1400 mA
Driver Mounting Location
Remote Mount
Dimming
Yes
Case Form Factor
Long
Profile
Standard Profile
Number of Bulbs Supported
1
Dimming Method
0-10V
Intended LED Usage
Fixture Array
Dimming Type
Full Continuous Dimming
Number of Fixtures
1
Min. Ambient Temp.
-40 Degrees F
Driver Life Expectancy
85,000 hr
Power Factor - Minimum
0.9
UL Type
Type C
Frequency
50/60 Hz
Power Output - Minimum
33 W
Total Harmonic Distortion
20 %
Power Output - Maximum
75 W
Max. Ambient Temp.
140 Degrees F
Input Current - Maximum
0.75 A

Description

LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported 1, 120 to 277V AC Input Voltage, 30 to 54V DC Output Voltage, 1100 mA, 1200 mA, 1300 mA, 1400 mA Output Current, 75 W Input Power, 75 W Power Output, 11 7/16 in Length, 1 1/4 in Width, 1 1/8 in Height, Case Form Factor Long, Standard Profile, Class 2

Restrictions

This item has been restricted from sale in the following states: AK, GU, NM, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.