LED Emergency Back-Up Driver | Constant Power | 10W | Slim Case | 15-55V Output | Approx 1000 Lumens

  • Mfr # KT-EMRG-LED-10BC-1000-SEN2

  • Zoro # G822655379


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
10W
Lumens
1000
Input Voltage
15-55V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-EMRG-LED-10BC-1000-SEN2
Zoro #
G822655379
UPC #
843654167626
Country of Origin
Unknown

Details

Light Technology
LED
Watts
10W
Lumens
1000
Input Voltage
15-55V
Item
LED Emergency Driver

Description

LED Emergency Back-Up Driver | Constant Power | 10W | Slim Case | 15-55V Output | Approx 1000 Lumens | 90 Min Operation | 120-277Vac Input | CEC T20 Compliant | Double-Ended Wiring Leads | Battery Integrated | 16.5 x 1.18 x 0.82 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.