LED Retrofit Kit, 8 Half Circular Pan, 650 Lumens, 5000K, 120V Input, Phase Control Dimming, Individ

  • Mfr # KT-RKIT-HCP-8-650-850-FDIM /G2-IP

  • Zoro # G422654147


product price:  $58.39
/ea

Key Features

Lumens
650
Light Technology
LED
Dimmable
Yes
Color Temperature
5000K
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RKIT-HCP-8-650-850-FDIM /G2-IP
Zoro #
G422654147
UPC #
890949017951
Country of Origin
Unknown

Details

Item
LED Retrofit Kit
Lumens
650
Light Technology
LED
Dimmable
Yes
Color Temperature
5000K
Voltage
120V

Description

LED Retrofit Kit, 8 Half Circular Pan, 650 Lumens, 5000K, 120V Input, Phase Control Dimming, Individual Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.