Linear Arch Fixture Direct and Indirect Lighting, X, Power and Color Selectable, White, DIM 12v AUX

  • Mfr # KT-LALED50PS-XA-8CSF-VDIM

  • Zoro # G613326785


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lumens
6250/4750/3750
Length
27.36 in
Fixture Wattage
50/38/30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LALED50PS-XA-8CSF-VDIM
Zoro #
G613326785
UPC #
843654159966
Country of Origin
Unknown

Dimensions

Length
27.36 in
Height
10.75 in
Width
27.36 in

Details

Voltage
120-277V
Color Temperature
2700/3000/3500/4000/5000K
Lumens
6250/4750/3750
Fixture Wattage
50/38/30W
CRI
>80

Description

Linear Arch Fixture with Direct Indirect Lighting, X, Power and Color Selectable, White, 0-10V DIM with 12v AUX, Including 2 aircraft hanging cables, 2 End to End Linking Bracket


  • • Modern architectural linear fixture with an unparalleled blend of flexible performance specs, attractive design, and easy modular linking to meet diverse requirements from general purpose to specification grade applications. Available in L, X, and T shapes
  • • X Shape
  • • 50W / 38W / 30W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.