Microstrip Surface Mount Fixture

  • Mfr # KT-MSLED25PS-2-8CSA-VDIM
  • Zoro # G315820789
product price: 
$
68.15
/ea

Key Features

Voltage
120/277V AC
Dimmable
Yes
Lumens
3,250 lm, 3,275 lm, 3,300 lm
Color Temperature
3500K, 4000K, 5000K
Light Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KT-MSLED25PS-2-8CSA-VDIM
Zoro #
G315820789
UPC #
843654134895
Country of Origin
Viet Nam

Dimensions

Nominal Length
2 ft
Overall Height
2 5/8 in
Overall Width
2 3/8 in
Overall Length
22 1/4 in
Manufacturers Warranty Length
10 yr Limited
Wire Rope Length
22 1/4 in
Length
22 1/4 in

Details

Item
LED Strip Light
Voltage
120/277V AC
Dimmable
Yes
Lumens
3,250 lm, 3,275 lm, 3,300 lm
Color Temperature
3500K, 4000K, 5000K
Light Technology
LED
For Max. Bulb Wattage
20 W
Bulb Included
Integrated LED
Rated Life
50,000 hr
Series
KT-MSLED
Standards
cULus, Trusted NLB
Min. Ambient Temp.
-4 Degrees F
Warranty
10 yr Limited
For Bulb Type
Integrated LED
Lumens per Watt
136 lm/W, 137 lm/W, 138 lm/W
Max. Ambient Temp.
122 Degrees F
Lens Material
Acrylic
For Use With
PowerSelect MicroStrip
Emergency Battery Backup
No
Housing Material
Steel
Dimming Method
0-10V
Color Rendering Index
80
Max. Fixture Wattage
25 W
Lighting Certification
DLC
Fixture Ballast Type
No Ballast Required
Linkable
Yes
Lens Shape
Curved
Mounting Style
Suspended, Surface
Light Color
Cool White/Neutral White/Warm White
Linkable Up To
3 Fixtures
Hazardous Location Rating
Not Rated
Ambient Temperature - Maximum
122 Degrees F
Light Output
3,250 lm, 3,275 lm, 3,300 lm
Ambient Temperature - Minimum
-4 Degrees F
Housing Color
White
Maximum Fixture Wattage
25 W
NEMA Enclosure Rating
Not Rated
For Bulb Shape
Linear
IP Rating
Not Rated
Ballast Type
No Ballast Required
Lighting Technology
LED
Lumen Selectable
Selectable
Mounting Hardware Type
(2) V-Hooks, Chains for Microstrip Brackets
Color Selectable
Selectable
Compatible Product Type
PowerSelect MicroStrip

Description

Microstrip Fixture

Ratings & reviews