Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
32W, 48" MOL, T8 Extended Performance FL lamp, 5000K, rare earth phosphor, 85 CRI, suitabl
- Mfr # FO32850XPECO3/22026
- Zoro # G723777675
product price:Â
$
4.39
/ea
Sold in multiples of 30 for
$131.70
Key Features
Bulb Shape
T8
Color Rendering Index
85
Standards
ANSI C78.81 - 2001
Rated Life
40,000 hr
Color Temp
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FO32850XPECO3/22026
- Zoro #
- G723777675
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T8
- Color Rendering Index
- 85
- Standards
- ANSI C78.81 - 2001
- Rated Life
- 40,000 hr
- Color Temp
- 5000 K
- Lumens
- 3000
- Watts
- 32 W
- Bulb Base Type
- Medium Bipin
- Lighting Technology
- Flourescent
- Bulb Housing
- Glass
- Wattage Equivalency
- 32 W
- CRI
- 85
- Light Color
- White
- Color Temperature
- 5,000 K
Dimensions
- Overall Length
- 48.000 in
Description
32W, 48" MOL, T8 OCTRON Extended Performance (XP) fluorescent lamp,5000K color temperature, rare earth phosphor, 85 CRI, suitabl
Restrictions
This item has been restricted from sale in the following states:
VT, CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.