PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI, Gen 2
Mfr # KT-LED13PAR38-NF-840 /G2
Zoro # G122655536
product price: $39.39
/eaKey Features
Bulb Beam Angle
25°
Color Temperature
4000K
Watts
120W
Bulb Shape
PAR38
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED13PAR38-NF-840 /G2
Zoro #
G122655536
UPC #
843654151199
Country of Origin
Unknown
Details
Bulb Beam Angle
25°
Color Temperature
4000K
Watts
120W
Bulb Shape
PAR38
Light Technology
LED
Item
LED Par Lamp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.