PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI, Gen 2

  • Mfr # KT-LED13PAR38-NF-850 /G2

  • Zoro # G522654252


product price:  $39.39
/ea

Key Features

Light Technology
LED
Bulb Shape
PAR38
Color Temperature
5000K
Watts
120W
Bulb Beam Angle
25°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED13PAR38-NF-850 /G2
Zoro #
G522654252
UPC #
843654151205
Country of Origin
Unknown

Details

Light Technology
LED
Bulb Shape
PAR38
Color Temperature
5000K
Item
LED Par Lamp
Watts
120W
Bulb Beam Angle
25°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products