Shop KEYSTONE
See all product information
Create Account
Pole Mount Single 2 3/8'' Tenon, Top Mount Vertical for 4'' Square Pole, Bronze
- Mfr # KT-PMTT-4SQ-SV
- Zoro # G213326017
product price:
$
97.19
/ea
Key Features
Depth
8.66 in
Width
11.02 in
Length
16.34 in
UL Recognized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-PMTT-4SQ-SV
- Zoro #
- G213326017
- UPC #
- 843654131887
- Country of Origin
- Unknown
- UL Recognized
- Yes
Dimensions
- Depth
- 8.66 in
- Width
- 11.02 in
- Length
- 16.34 in
Description
Desc
- • Utilize this vertical pole mount top tenon adapter for 4" square poles to pole mount your Keystone slipfitter mount LED area lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.