Area Light
- Mfr # AE200UMC-WCSBKCR
- Zoro # G523355424
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Light Distribution Type - IESNA
Type III, Type IV, Type V
Light Head Style
Standard Head
Color Selectable
Selectable
Overall Height
3 1/4 in
Voltage
120 to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AE200UMC-WCSBKCR
- Zoro #
- G523355424
- UPC #
- 767627066726
- Country of Origin
- Viet Nam
- Light Distribution Type - IESNA
- Type III, Type IV, Type V
- Light Head Style
- Standard Head
- Color Selectable
- Selectable
- Voltage
- 120 to 277V AC
- Operating Temperature - Maximum
- 122 Degrees F
- Housing Color
- Bronze
- Light Output
- 28,856 lm
- Mount Type
- Slipfitter/Knuckle
- Battery Life
- 100,000 hr
- Standards
- CE
- Sensor Type
- Photocell Hub Included
- Operating Temperature - Minimum
- -40 Degrees F
- Rated Life
- 100,000 hr
- Metal Halide Wattage Equivalency
- 750 W
- Lumen Selectable
- Selectable
- Housing Material
- Aluminum
- Color Temperature
- 3000K, 4000K, 5000K
- Color Rendering Index
- 80
- Item
- Area Light
- Fixture Wattage
- 200 W
Dimensions
- Overall Height
- 3 1/4 in
- Overall Width
- 14 in
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 29 1/4 in
- Wire Rope Length
- 29 1/4 in
- Length
- 29 1/4 in
Description
Area Light, Mount Type Slipfitter/Knuckle, Fixture Wattage 200 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 277V AC, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.