Shop KEYSTONE
See all product information
Create Account
Power Select LED Canopy, Color Select, Built in Photocell, 10'' Square, 160 Deg Beam Angle, White
- Mfr # KT-CLED60PS-M1-8CSB-VDIM-W
- Zoro # G913326713
product price:
$
211.99
/ea
Free Shipping & Returns
Key Features
Lumens
8400/7000/5600
Fixture Voltage
120V to 277V
Color Temperature
3000 K, 4000 K, 5000 K
Max. Fixture Wattage
60/50/40W
Height
12.2047 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-CLED60PS-M1-8CSB-VDIM-W
- Zoro #
- G913326713
- UPC #
- 843654160146
- Country of Origin
- Unknown
- Lumens
- 8400/7000/5600
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Max. Fixture Wattage
- 60/50/40W
- CRI
- >80
- DLC Premium
- Yes
- Dimming
- 0-10V
Dimensions
- Height
- 12.2047 in
- Length
- 6.2205 in
- Width
- 12.126 in
Description
60/50/40W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Sensor Receptacle. 10'' Square Housing. 120-277V Input. 160 Deg Beam Angle. White.
- • CCT Selectable: 3000K/4000K/5000K
- • Wattage Selectable: 60W/50W/40W
- • Built In Photocell Microwave Sensor Receptacle
- • 10 Inch Square
- • 160 Degree Beam Angle
- • White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.