RCL Series LED Round Canopy Light, 40-60W, 120-277V, Dimmable
- Mfr # RCL40-5K-WH
- Zoro # G423654160
product price:Â
$
71.25
/ea
Key Features
Finish
White powder coat
Fixture Housing Material
Die-cast aluminum
Height
4-1/2 in
Housing Color
White
Fixture Voltage
120V AC to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCL40-5K-WH
- Zoro #
- G423654160
- UPC #
- 846750068729
- Country of Origin
- China
Dimensions
- Height
- 4-1/2 in
- Width
- 11.4 in
Details
- Finish
- White powder coat
- Item
- Round LED Canopy/Garage Luminaire
- Fixture Housing Material
- Die-cast aluminum
- Housing Color
- White
- Fixture Voltage
- 120V AC to 277V AC
- Application
- Parking garages, schools, office complexes, light commercial developments, apartments, walkways, entryways, and stairwells
- Includes
- Hinged mounting plate, 3 ft whip
- For Use With
- Standard 3-1/2 in or 4 in recessed square electrical J-box, pendant mount with standard 3/4 in downrod
Description
The Trace-Lite RCL Series LED Round Canopy Light is a low-profile, energy-efficient lighting solution designed for parking garages, covered walkways, and commercial canopy applications. Featuring a compact round design with a domed Fresnel lens, the RCL Series provides enhanced light distribution with both downward illumination and subtle uplight for improved visibility and uniform coverage. Available in 40W and 60W configurations, the fixture delivers lumen outputs ranging from approximately 5,500 to 7,800 lumens, making it suitable for a wide range of commercial and light industrial applications. High-efficiency LEDs achieve efficacies up to approximately 133 lumens per watt, reducing energy consumption while maintaining strong illumination. The RCL Series features a wide 160 Deg light distribution, allowing for optimal fixture spacing and consistent coverage across parking areas, stairwells, and entryways. The UV-stabilized dome Fresnel lens enhances durability while providing smooth, glare-controlled light output. Constructed with a rugged die-cast aluminum housing and stainless steel hardware, the fixture is built for long-term performance in demanding environments. The unit is rated IP65 for wet locations and is suitable for exposed outdoor or semi-enclosed applications. Installation is simple and flexible, with a hinged mounting plate for easy surface mounting to standard junction boxes. A 3-foot whip is included for pendant mounting applications, providing additional installation versatility. The fixture operates on universal 120-277VAC input and includes optional 0-10V dimming and occupancy sensor capabilities for enhanced energy savings and lighting control. Ideal for parking garages, office complexes, schools, apartment buildings, walkways, and stairwells, the Trace-Lite RCL Series LED Round Canopy Light provides a durable, efficient, and versatile solution for overhead lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.