Shop KEYSTONE

Round LED High Bay Fixture

  • Mfr # KT-RHLED150-11CB-840-VDIM
  • Zoro # G316437672

product price: 
$
277.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Housing Color
Black
For Bulb Shape
Round
Lamp Type
LED
Includes
Ring-Bolt Mounting Accessory
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KT-RHLED150-11CB-840-VDIM
Zoro #
G316437672
UPC #
843654152097
Country of Origin
Viet Nam
Item
LED Light Fixture
IP Rating
IP65
Housing Color
Black
For Bulb Shape
Round
Lamp Type
LED
Includes
Ring-Bolt Mounting Accessory
Ambient Temperature - Maximum
122 Degrees F
Number of Bulbs
0
Rated Life
50,000 hr
Emergency Battery Backup
No
Light Distribution
Wide
Voltage
120 to 277V AC
Bulbs Included
No
Color Rendering Index
80
For Bulb Type
LED
Product Type
Round High Bay Fixture
Bay Light Type
High Bay
Dimmable
Yes
Color Temperature
4000K
Lens Material
Polycarbonate
Lumen Selectable
Not Selectable
Lighting Technology
LED
Color Selectable
Not Selectable
Mounting Style
Ceiling
Series
K T-RHLED
Light Output
21,000 lm
Housing Finish
Powder Coated
Standards
UL Listed
Maximum Fixture Wattage
150 W
Ambient Temperature - Minimum
-40 Degrees F
Housing Material
Aluminum

Dimensions

Overall Length
11 11/16 in
Suggested Mounting Height - Minimum
16 ft
Nominal Length
11 in
Overall Height
5 3/4 in
Nominal Width
11 in
Overall Width
11 11/16 in
Suggested Mounting Height - Maximum
20 ft
Wire Rope Length
11 11/16 in
Length
11 11/16 in

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products