Power Select LED Canopy, Color Select, Microwave Sensor Receptacle, 8'' Square, Bronze
- Mfr # KT-CLED25PS-S1-8CSB-VDIM
- Zoro # G013326811
product price:
$
167.99
/ea
Free Shipping & Returns
Key Features
Lumens
3500/2600/2100
Fixture Voltage
120V to 277V
Color Temperature
3000 K, 4000 K, 5000 K
Max. Fixture Wattage
25/20/15W
Width
12.2835 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-CLED25PS-S1-8CSB-VDIM
- Zoro #
- G013326811
- UPC #
- 843654151984
- Country of Origin
- Unknown
- Lumens
- 3500/2600/2100
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Max. Fixture Wattage
- 25/20/15W
- CRI
- >80
- Dimming
- 0-10V
- DLC Premium
- Yes
- ROHS
- Yes
Dimensions
- Width
- 12.2835 in
- Length
- 10.748 in
- Height
- 11.0236 in
Description
25/20/15W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Sensor Receptacle. 8'' Square Housing. 120-277V Input. 160 Deg Beam Angle. Bronze
- • Keystone Color Select technology (3000/4000/5000K)
- • Keystone Power Select technology (25/20/15W)
- • 120-277V Input
- • Suitable for standard junction box mounting or 3/4'' NPT pendant mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.