Zoro Homepage

Programmable Constant Current LED Driver, 100W, 1500-3000mA Output, 120-277V Input, 0-10V Dimming, P

  • Mfr # KTLD-100-UV-SC3000-56-VDIM-U4

  • Zoro # G622654039


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
100W
Dimmable
Yes
Input Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTLD-100-UV-SC3000-56-VDIM-U4
Zoro #
G622654039
UPC #
843654134376
Country of Origin
Unknown

Details

Light Technology
LED
Watts
100W
Item
LED Driver
Dimmable
Yes
Input Voltage
120-277V

Description

Programmable Constant Current LED Driver, 100W, 1500-3000mA Output, 120-277V Input, 0-10V Dimming, Programmable via Smart Current software

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.