Round Highbay Fixture feat. Power Select & Color Select 400W /320W/240W, 277-480V Input, 4000K/5000K

  • Mfr # KT-RHLED400PSHV-18C-8CSD-VDIM-P /TAA

  • Zoro # G522654375


product price:  $1,177.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
59000
Fixture Voltage
277-480V
Color Temperature
3000/4000/5000K
Watts
240/320/400W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RHLED400PSHV-18C-8CSD-VDIM-P /TAA
Zoro #
G522654375
UPC #
843654158648
Country of Origin
Unknown

Details

Lighting Technology
LED
Lumens
59000
Fixture Voltage
277-480V
Color Temperature
3000/4000/5000K
Watts
240/320/400W
Dimmable
Yes
Item
LED Round Highbay Fixture

Description

Round Highbay Fixture feat. Power Select & Color Select 400W /320W/240W, 277-480V Input, 4000K/5000K, 0-10V Dimming. Built in sensor receptacle. 60C Ambient Rated. TAA compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products