Round Highbay Fixture, Power Select and Color Select, 200W/150W/100W, 120-277V, Dimming

  • Mfr # KT-RHLED200PS-14C-8CSB-VDIM-P /TAA

  • Zoro # G013313989


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Length
17.3 in
Width
17.3 in
Height
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RHLED200PS-14C-8CSB-VDIM-P /TAA
Zoro #
G013313989
UPC #
843654158617
Country of Origin
Unknown

Dimensions

Length
17.3 in
Width
17.3 in
Height
8.1 in

Description

Round Highbay Fixture feat. Power Select Color Select, 200W/150W/100W, 120-277V, 3000K/4000K/5000K, 0-10V Dimming, Built in sensor receptable. TAA compliant


  • • Features Keystone Power Select technology. Adjust power between 200W, 150W, or 100W
  • • Features Keystone Color Select technology. Adjust CCT between 3000/4000/5000K
  • • Ring bolt mounting accessory included
  • • 14"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.