Shop KEYSTONE
See all product information
Create Account
Round Highbay Fixture, Power Select and Color Select, 400W /320W/240W, 4000K/5000K, Dimming.
- Mfr # KT-RHLED400PS-18C-8CSD-VDIM-P
- Zoro # G513314035
product price:
$
719.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
4000 K, 5000 K
Max. Fixture Wattage
400/320/240W
CRI
>80
Width
19.8 in
Length
19.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RHLED400PS-18C-8CSD-VDIM-P
- Zoro #
- G513314035
- UPC #
- 843654151731
- Country of Origin
- Unknown
- Lumens
- 58000/46400/34800
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 4000 K, 5000 K
- Max. Fixture Wattage
- 400/320/240W
- CRI
- >80
- Dimming
- 0-10V
- ROHS
- Yes
- DLC Premium
- Yes
Dimensions
- Width
- 19.8 in
- Length
- 19.8 in
- Height
- 17.4 in
Description
Round Highbay Fixture feat. Power Select Color Select, 400W /320W/240W, 120-277V Input, 4000K/5000K, 0-10V Dimming. Built in sensor receptacle. 60C Ambient Rated.
- • Features Keystone Power Select technology. Adjust power between 400/320/240W
- • Features Keystone Color Select technology. Adjust CCT between 4000/5000K
- • J-Hook mounting accessories included
- • 6' cord for input and dimming wires
- • Powder-coated aluminum housing; Polycarbonate lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.