Round LED High Bay Fixture

  • Mfr # KT-RHLED400PS-18C-8CSD-VDIM-P
  • Zoro # G116437568
product price: 
$
746.99
/ea
Free Shipping & Returns

Key Features

Bulbs Included
No
For Bulb Type
LED
Housing Color
Black
Lighting Technology
LED
Suggested Mounting Height - Maximum
22 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KT-RHLED400PS-18C-8CSD-VDIM-P
Zoro #
G116437568
UPC #
843654151731
Country of Origin
Viet Nam
Item
LED Light Fixture
Bulbs Included
No
For Bulb Type
LED
Housing Color
Black
Lighting Technology
LED
IP Rating
IP65
Lumen Selectable
Not Selectable
Color Rendering Index
80
Emergency Battery Backup
No
Bay Light Type
High Bay
Mounting Style
Ceiling
Voltage
120 to 277V AC
Series
Premium
Ambient Temperature - Maximum
140 Degrees F
Light Output
58,000 lm
Color Selectable
Selectable
Includes
J-Hook Mounting Accessory
Maximum Fixture Wattage
400 W
Ambient Temperature - Minimum
-40 Degrees F
Number of Bulbs
0
Product Type
Round High Bay Fixture
Color Temperature
4000K, 5000K
Lens Material
Polycarbonate
Standards
cULus, TAA Compliant
Rated Life
50,000 hr
Housing Material
Aluminum
Lamp Type
LED
Dimmable
Yes
For Bulb Shape
Round
Housing Finish
Powder Coated
Light Distribution
Wide

Dimensions

Suggested Mounting Height - Maximum
22 ft
Nominal Width
18 in
Suggested Mounting Height - Minimum
18 ft
Overall Length
17 11/16 in
Overall Height
15 13/16 in
Overall Width
17 11/16 in
Nominal Length
18 in
Wire Rope Length
17 11/16 in
Length
17 11/16 in

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.