Zoro Homepage

Surface Mount Fixture

  • Mfr # KT-MSLED19-2-835-VDIM-P

  • Zoro # G401050274


product price: $57.49
/ea

Key Features

Voltage
120/277V
Lumens
2,470 lm
LED Replacement For
1 Lamp Micro Strip
Dimmable
Yes
Light Technology
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MSLED19-2-835-VDIM-P
Zoro #
G401050274
UPC #
843654101026
Country of Origin
Viet Nam

Dimensions

Overall Width
1 7/8 in
Nominal Length
2 ft
Overall Height
1 7/8 in
Overall Length
22 1/4 in

Details

Voltage
120/277V
Lumens
2,470 lm
LED Replacement For
1 Lamp Micro Strip
Dimmable
Yes
Item
Surface Mount Fixture
Light Technology
Integrated LED
Dimming Method
0-10V
Max. Fixture Wattage
19 W
Mounting Hardware Included
Yes
Lumens per Watt
130 lm/W
IP Rating
Not Rated
Lighting Certification
DLC Listed
Fixture Ballast Type
No Ballast Required
For Bulb Type
Integrated LED
Color Rendering Index
82
Housing Color
White
Min. Ambient Temp.
50 Degrees F
Warranty
5 yr
For Max. Bulb Wattage
19 W
Mounting Style
Ceiling
Fixture Type
Micro Strip
Housing Material
Steel
Standards
Culus Listed, ROHS Complaint
Lamp Quantity
1
Emergency Battery Backup
No
Color Temperature
3500K
Lens Type
Frosted
Series
Micro Strip
Rated Life
100000 hr
Ballast Start Type
No Ballast
Mounting Hardware Type
(2) V-Hooks, Chains for Microstrip Brackets
Max. Ambient Temp.
122 Degrees F
Lens Shape
Curved
Linkable
No
Bulb Included
Yes
Overall Bulb Shape
T
Lens Material
PMMA

Description

Surface Mount Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.