Surface Mount/Wall Mount Kit for Series 1 Flood Lights, Fits 15W-60W fixtures, White

  • Mfr # KT-FLED-SM-1-KIT-W

  • Zoro # G413324745


product price:  $26.59
/ea

Key Features

Depth
21.65 in
Length
13.78 in
Width
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-FLED-SM-1-KIT-W
Zoro #
G413324745
UPC #
843654140551
Country of Origin
Unknown

Dimensions

Depth
21.65 in
Length
13.78 in
Width
13.78 in

Description

Surface Mount / Wall Mount Kit for Series 1 Flood Lights. Fits 15W thru 60W fixtures. Includes Mounting Hardware. White Housing.


  • • Keystone Surface Mount / Wall Mount Kit for Series 1 Flood Lights
  • • Fits 15W thru 60W fixtures
  • • Includes Mounting Hardware
  • • White Housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.