T8 Linear Fluorescent Lamp, KTL-F32T8-841-HP 25PK

  • Mfr # KTL-F32T8-841-HP

  • Zoro # G101058341


product price:  $164.99
/pk 25, $6.60/ea
Free Shipping & Returns

Key Features

Watts
32
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500
Lumens
3100
Rated Life
36000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTL-F32T8-841-HP
Zoro #
G101058341
UPC #
890949006412
Country of Origin
Unknown

Details

Watts
32
Bulb Base Type
Medium Bi-Pin (G13)
Color Temperature
3500
Lumens
3100
Rated Life
36000
Color Rendering Index
85

Description

This Keystone KTL-F32T8-841-HP T8 Linear Fluorescent Lamp offers you a crisp 4100K CCT and outputs 3100 lumens. Using 32 watts, this linear lamp offers 36000+ hours of usage. This lamp also features a CRI (Color Range Index) of 85 with a Medium Bi-Pin (G13) base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.