Zoro Homepage

Reduced Shank Drill Set

  • Mfr # KFDRSD19/32

  • Zoro # G607786663


product price: $17.19
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6"
Shank Dia.
1/2"
Shank Type - Machining
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFDRSD19/32
Zoro #
G607786663
UPC #
887861037037
Country of Origin
China

Dimensions

Overall Length
6"
Shank Dia.
1/2"
Drill Bit Size
19/32"
Flute Length
3"

Details

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
3-Flat
Drill Bit Point Type
Split Point
Number of Flutes
2
Decimal Equivalent
0.5938
Application
Stainless Steel and Other Hard Metals
Drill Bit Point Angle
135
Cutting Direction
Right Hand
Measurement System
Fractional

Description

KFD Reduced Shank Drill, Heavy Duty, Series KFDRSD, 1932 in Drill Size Fraction, 05938 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, 2 Flutes, 3 in Flute Length, 12 in Shank, Reduced with 3Flat Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Other Hard Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.