Barstool, w/Silver Frame, Wood Back, Seat Material: Fabric
Mfr # BR1310SL-SP22-2310
Zoro # G0855449
product price: $443.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Wood
Weight Capacity
400 lb.
Frame Material
16 ga. Steel
Seat Material
Fabric
Backrest
Stained Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR1310SL-SP22-2310
Zoro #
G0855449
UPC #
810389021141
Country of Origin
United States
Dimensions
Seat Height Range
30"
Details
Color
Silver, Natural, Navy
Material
Wood
Weight Capacity
400 lb.
Frame Material
16 ga. Steel
Item
Barstool,w/Silver Frame,Wood Back
Seat Material
Fabric
Backrest
Stained Back
Description
Barstool,w/Silver Frame,Wood Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.