Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABTDADA
- Zoro # G723437586
product price:Â
$
2,331.99
/ea
Key Features
Includes Game Top
No Game Top
Tabletop Color
Grey Nebula
Tabletop Material
High Pressure Laminate
Frame Color
Black
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABTDADA
- Zoro #
- G723437586
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Frame Color
- Black
- Support Style
- Cylinder
- Standards
- ISO 22196
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Product Type
- Table
- Item
- Anchor Table
- Accepts Ballast
- Ballast Not Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Shape
- Circle
- Model Name
- ADA Anchor Table J Leg
- Includes Mounting Hardware
- Mounting Hardware Included
- ADA Compliant
- ADA Compliant
- Structural Material
- Steel
- Assembly
- Partially Assembled
- Seat Color
- Tide
- Number of Seals
- 3
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.