UTV Plow Mount Kioti K9

  • Mfr # 106435
  • Zoro # G623727732
product price: 
$
99.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
106435
Zoro #
G623727732
UPC #
748252678393
Country of Origin
United States

Description

KFI Application Chart Kioti UTV Year K9ft21-22 UTV Model Specific Plow Mount Specifications: Front Lower Plow Mount System: Allows for easy attachment and removal of the plow. Uses Two Standard 5/8in Hitch Pins for Secure Connection (comes with push tubes) Plate Material: Constructed from 1/4in thick grade 50 steel for durability and strength. Plow Mounting Tabs: Made from 1/4in thick grade 50 steel to ensure a secure fit. Superior Finish Preparation: Unlike competitors, products undergo metal bead blasting before powder coating to provide the best possible finish. Powder Coated Black: Ensures supreme durability and corrosion resistance. Installation: Comes with complete instructions for hassle-free installation. All Necessary Hardware Included: Provides all the mounting hardware needed for installation. UTV Front Lower Plow Mount Compatibility: The mount is compatible with the following UTV Tube Systems: Newer Pro 2.0 UTV Tube System-Part #106300 (Square Tube Style) Older Style UTV Tube System(Discontinued)-Part #105635 (Round Tube Style) The NEW PRO-V Plow System (Square Tube Style) Compatible parts: #106180-MP, #106180-AP or #106180-APH

Ratings & reviews