Rectangle KFI 36" x 72" Pedestal Table with Mahogany Top, Round Silver Base, Bistro Height, 72 W
Mfr # T3672-B1922-SL-MH-38
Zoro # G0854828
product price:Â $901.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
72
Length
36
Height
42
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3672-B1922-SL-MH-38
Zoro #
G0854828
UPC #
810389024005
Country of Origin
United States
Dimensions
Width
72
Length
36
Height
42
Depth
36"
Details
Item
KFI 36" x 72" Pedestal Table with Mahogany Top, Round Silver Base, Bistro Height
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Mahogany
Frame Material
Steel
Finish
Mahogany
Type
Pedestal Table
Color
Mahogany (Table Top), Silver (Base), Black (Edge)
Material
HPL (Table Top)
Series
Mode Tables
Surface Material
Laminate
Description
Bistro Table,Silver/Mahogany,36 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.