Rectangle KFI 36" x 72" Pedestal Table with Walnut Top, Black X-Base, 72 W, 36 L, 29 H, Walnut
Mfr # T3672-B2025-BK-WL
Zoro # G0854548
product price:Â $575.00
/eaKey Features
Shape
Rectangle
Width
72
Length
36
Height
29
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3672-B2025-BK-WL
Zoro #
G0854548
UPC #
810389024104
Country of Origin
United States
Dimensions
Width
72
Length
36
Height
29
Depth
36"
Details
Item
KFI 36" x 72" Pedestal Table with Walnut Top, Black X-Base
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Walnut
Frame Material
Steel
Finish
Walnut
Color
Walnut (Table Top), Black (Base), Black (Edge)
Material
HPL (Table Top)
Series
Mode Tables
Type
Pedestal Table
Surface Material
Laminate
Description
Pedestal Table,Black/Walnut,36 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.