Rectangle KFI Midtown 3.5 x 9 FT Conference Table, Studio Teak Finish, Standard Height, 42 W, 108 L
- Mfr # F42108-BMT3696-36-7960K
- Zoro # G8300999
product price:Â
$
1,838.99
/ea
Key Features
Shape
Rectangle
Width
42
Length
108
Height
36
Tabletop Color
Studio Teak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F42108-BMT3696-36-7960K
- Zoro #
- G8300999
- UPC #
- 819832023640
- Country of Origin
- United States
Dimensions
- Width
- 42
- Length
- 108
- Height
- 36
- Depth
- 42"
Details
- Item
- KFI Midtown 3.5 x 9 FT Conference Table, Studio Teak Finish, Standard Height
- Shape
- Rectangle
- Tabletop Color
- Studio Teak
- Frame Color
- Black
- Frame Material
- Steel
- Finish
- Studio Teak
- Color
- Studio Teak (Table Top)
- Series
- Fusion
- Material
- HPL (Table Top), PVC (Edge)
- Type
- Vintage Steel Frame Table
Description
Vntg Stl Frme Table,Stdio Teak,42 In.X108 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.