Rectangle KFI Mode 42" x 96" Conference Table, Studio Teak Finish, Round Silver Base, Bistro Height

  • Mfr # T4296-B1922-SL-7960K-38

  • Zoro # G8845002


product price: $1,287.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
96
Length
42
Height
42
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4296-B1922-SL-7960K-38
Zoro #
G8845002
UPC #
819832028584
Country of Origin
United States

Dimensions

Width
96
Length
42
Height
42
Diameter
22"
Depth
42"

Details

Item
KFI Mode 42" x 96" Conference Table, Studio Teak Finish, Round Silver Base, Bistro Height
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Mahogany
Frame Material
Steel
Finish
Mahogany
Assembled/Unassembled
Assembled
Color
Mahogany (Table Top), Silver (Base)
Type
Pedestal Table
Series
Mode Tables
Material
HPL (Table Top)
Surface Material
HPL

Description

Ped Table,Studio Teak/Silver,42 In.x96 In.x42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.