Shop KFI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Square 42 W, 42 L, 41 H, Wood Top, Natural
- Mfr # T42SQ-B1922BK-38-LFT-NA
- Zoro # G8492010
product price:Â
$
735.99
/ea
Key Features
Shape
Square
Width
42
Length
42
Height
41
Diameter
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T42SQ-B1922BK-38-LFT-NA
- Zoro #
- G8492010
- UPC #
- 819832029505
- Country of Origin
- United States
Dimensions
- Width
- 42
- Length
- 42
- Height
- 41
- Diameter
- 22"
- Depth
- 42"
Details
- Item
- KFI Urban Loft 42" Square Top Breakroom Table, Natural Finish, Round Black Base, Bistro Height
- Shape
- Square
- Tabletop Material
- Wood
- Tabletop Color
- Natural
- Frame Material
- Steel
- Finish
- Natural
- Color
- Natural (Table Top), Black (Base)
- Material
- Wood (Table Top)
- Series
- Urban Loft
- Surface Material
- Wood
Description
Urban Loft Table,Natural,42 In.x42 In.x42 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.